Safety Spring, 1"

Item #: 0030510

Cat #: 20302002

UPC: 783585326276

Company wide:
0 in stock
Documents & Guides
Safety Spring, Diameter: 1", Length: 9-1/4"

Overview

Safety Spring, Diameter: 1", Length: 9-1/4"

This bus drop safety spring has a load capacity of 80 LB and a breaking strength of 850 LB. The spring also has a maximum deflection of 3-1/8 IN and 8-1/4 IN in overall length. These springs are used with the bus drop grips to relieve sudden strain on cord or cable overhead systems. These safety springs can be used with single eye type grips by disassembling the drawbar from the coil, placing it through the eye and replacing the drawbar.

Also known as: 783585326276, 20302002, KEL20302002

Features & Benefits

  • Safety Spring
  • Galvanized Steel
  • 80 LB Rated

Specifications

Diameter: 1 in
Length: 9 1/4 in
Diameter: 1 in
Length: 9 1/4 in