Str S-tite Grip, 1", Ins W/mesh

Item #: 0030505

Cat #: 074093514

UPC: 783585331904

Company wide:
0 in stock
Documents & Guides
Liquidtight System, Straight, 1", Insulated With Mesh

Overview

Liquidtight System, Straight, 1", Insulated With Mesh

Strain Relief for Liquidtight Conduit - Steel Fitting, Stainless Steel Mesh for Liquidtight Metal Conduit and PolyTuff® I Non-Metallic Conduit. Helps prevent conduit pull-out and damage at the fitting; Reduces equipment downtime.

Also known as: 783585331904, 074093514, KEL074093514

Features & Benefits

  • Easy installation
  • Allows the use of Kellems grips
  • Extends connector and cable life

Specifications

Material: Stainless Steel
Material: Stainless Steel