Cord Grip with Mesh, 3/4" Straight, Male, Aluminum

Item #: 0030504

Cat #: 074093513

UPC: 783585331898

Company wide:
0 in stock
Documents & Guides
Hub/Trade Size: 3/4 Inch NPT, Straight Male Liquidtight Cord Grip, Mesh Length: 4 Inch, Insulated Throat, Material: Steel.

Overview

Hub/Trade Size: 3/4 Inch NPT, Straight Male Liquidtight Cord Grip, Mesh Length: 4 Inch, Insulated Throat, Material: Steel.

Strain Relief for Liquidtight Conduit - Steel Fitting, Stainless Steel Mesh for Liquidtight Metal Conduit and PolyTuff® I Non-Metallic Conduit. Helps prevent conduit pull-out and damage at the fitting; Reduces equipment downtime.

Also known as: 783585331898, 074093513, KEL074093513

Features & Benefits

  • Easy installation
  • Allows the use of Kellems grips
  • Extends connector and cable life

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Length: 4 in
Diameter: 3/4 in
Length: 4 in
Material: Stainless Steel, Aluminum