
S-tite Conn, Ins 90 Male, 1/2"w/mesh
Item #: 0030500
Cat #: 07402062
UPC: 783585323770
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Liquid Tight Connector, Insulated 90 Male, 1/2", With Mesh
Overview
Liquid Tight Connector, Insulated 90 Male, 1/2", With Mesh
Also known as: 783585323770, 07402062, KEL07402062
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 11 |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Number of Knockouts: | 11 |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |