13W PAR30L LED Lamp, 27K

Item #: 0030490

Cat #: S9425

UPC: 045923094255

Company wide:
0 in stock
Documents & Guides
13 watt PAR30Long Neck LED; 2700K; 25' beam spread; Medium base; 120 volts

Overview

13 watt PAR30Long Neck LED; 2700K; 25' beam spread; Medium base; 120 volts
Also known as: 045923094255, S9425, SATS9425

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Wattage: 13
Color: Silver
Lumens: 950
Light Technology: LED