Cord Grip with Mesh, 1/2", Straight, Male, Aluminum

Item #: 0030486

Cat #: 074011247

UPC: 783585330303

Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grip, Thread Size: 1/2 Inch NPT, Straight Male Deluxe Cord Grip, Cable Range: 0.625 Inch - 0.750 Inch, Form Size: F3, Material: Aluminum Fittings & Steel Mesh.

Overview

Deluxe Cord Grip, Thread Size: 1/2 Inch NPT, Straight Male Deluxe Cord Grip, Cable Range: 0.625 Inch - 0.750 Inch, Form Size: F3, Material: Aluminum Fittings & Steel Mesh.

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585330303, 074011247, KEL074011247

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1/2 in
Diameter Range: 0.625 - 0.750 in
Material: Aluminum