Str Male, Dcg, 2.8-3.0", 3" W/mesh

Item #: 0030485

Cat #: 074011188

UPC: 783585330631

Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grips, Straight Male 2.8-3.0", 3" With Mesh

Overview

Deluxe Cord Grips, Straight Male 2.8-3.0", 3" With Mesh

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585330631, 074011188, KEL074011188

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation

Specifications

Material: Aluminum
Material: Aluminum