Str Male, Dcg, 1.1-1.2", 1" W/mesh

Item #: 0030479

Cat #: 074011028

UPC: 783585322827

Company wide:
0 in stock
Documents & Guides
Deluxe Cord Grips, Straight Male 1.1-1.2", 1" With Mesh

Overview

Deluxe Cord Grips, Straight Male 1.1-1.2", 1" With Mesh

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585322827, 074011028, KEL074011028

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation

Specifications

Diameter: 3/4 in, 1/2 in
Material: Aluminum
Diameter: 3/4 in, 1/2 in
Material: Aluminum