3/4" Strain Relief Cord Grip, 90°, 0.500-0.625", Aluminum

Item #: 0030475

Cat #: 07401083

UPC: 783585322643

Company wide:
0 in stock
Deluxe Cord Grip, Hub Size: 3/4 Inch NPT, 90° Male Liquidtight Strain Relief Cord/Cable Connector, Cable Range: 0.500 Inch - 0.625 Inch, Form Size: F3, Material: Aluminum, Includes: Steel Wire Mesh.

Overview

Deluxe Cord Grip, Hub Size: 3/4 Inch NPT, 90° Male Liquidtight Strain Relief Cord/Cable Connector, Cable Range: 0.500 Inch - 0.625 Inch, Form Size: F3, Material: Aluminum, Includes: Steel Wire Mesh.

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585322643, 07401083, KEL07401083

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.625 in
Material: Aluminum