1-1/2" Deluxe Cord Grips w/ Mesh, F5 Form, 1.000-1.125"

Item #: 0030470

Cat #: 07401030

UPC: 783585322117

Company wide:
0 in stock
Documents & Guides
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F5, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.000-1.125 Inch.

Overview

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F5, NPT Diameter: 1-1/2 Inch, Cable Diameter Range: 1.000-1.125 Inch.

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585322117, 07401030, KEL07401030

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation
  • UL514B Tray cable rated for dry locations

Specifications

Diameter: 1 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.000 - 1.125 in
Diameter: 1 1/2 in
Diameter Range: 1.000 - 1.125 in
Material: Stainless Steel, Aluminum