Cord Grip, Straight Male, Diameter 1-1/4", Cord Range 1 - 1.125", Aluminum

Item #: 0030468

Cat #: 07401027

UPC: 783585322087

Company wide:
0 in stock
Documents & Guides
Cord Grip With Mesh, Straight Male, Diameter 1-1/4 Inch, Cord Range 1 - 1.125 Inch, Aluminum Body With Stainless Steel Mesh

Overview

Cord Grip With Mesh, Straight Male, Diameter 1-1/4 Inch, Cord Range 1 - 1.125 Inch, Aluminum Body With Stainless Steel Mesh

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585322087, 07401027, KEL07401027

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation
  • UL514B Tray cable rated for dry locations

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.000 - 1.100 in
Diameter: 1 1/4 in
Diameter Range: 1.000 - 1.100 in
Material: Stainless Steel, Aluminum