Str Male, Dcg, .37-.50", 3/4" W/mesh

Item #: 0030460

Cat #: 07401015

UPC: 783585321967

Company wide:
0 in stock
Deluxe Cord Grips, Straight Male, .37-.50", 3/4" With Mesh, Stainless Steel

Overview

Deluxe Cord Grips, Straight Male, .37-.50", 3/4" With Mesh, Stainless Steel

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585321967, 07401015, KEL07401015

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.370 - 0.500 in
Diameter: 3/4 in
Diameter Range: 0.370 - 0.500 in
Material: Stainless Steel, Aluminum