Deluxe Cord Grips, Straight Male, .37-.50", 1/2" With Mesh

Item #: 0030456

Cat #: 07401008

UPC: 783585321899

Company wide:
0 in stock
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F2, NPT Diameter: 1/2 Inch, Cable Diameter Range: 0.375 Inch - 0.500 Inch.

Overview

Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F2, NPT Diameter: 1/2 Inch, Cable Diameter Range: 0.375 Inch - 0.500 Inch.

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585321899, 07401008, KEL07401008

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation

Specifications

Diameter: 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.375 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.375 - 0.500 in
Material: Stainless Steel, Aluminum