
I-Grip for Plugs/Connectors, Length: 6", Plastic Coated/Steel Mesh
Item #: 0030450
Cat #: 07310003
UPC: 783585332161
Company wide:
0
in stock
Documents & Guides
I-Grip for Plugs/Connectors, Plastic-Coated, Galvanized Steel Mesh, Cable Diameter Range: 0.560 Inch - 0.730 Inch, Mesh Length: 6 Inch.
Overview
I-Grip for Plugs/Connectors, Plastic-Coated, Galvanized Steel Mesh, Cable Diameter Range: 0.560 Inch - 0.730 Inch, Mesh Length: 6 Inch.
Kellems® I-Grips are made of high strength, plastic coated galvanized steel strand. They are offered in six sizes to fit all cable diameters used with Hubbell Insulgrip® Kellems l-Grips will control cable arc-of-bend and reduce high pull tensions from being transmitted to the wiring terminals.
Also known as: 783585332161, 07310003, KEL07310003
Features & Benefits
- Controls cable arc-of-bend
- Provides heavy-duty strain relief
- Easily attached to Insulgrip plug and connector body
Specifications
| Diameter: | 1 1/2 in |
| Length: | 6 in |
| Material: | Plastic, Steel |
| Diameter Range: | 0.560 - 0.730 in |
| Diameter: | 1 1/2 in |
| Material: | Plastic, Steel |
| Length: | 6 in |
| Diameter Range: | 0.560 - 0.730 in |