I Grip, .32-.43", Galv

Item #: 0030449

Cat #: 07310001

UPC: 783585332147

Company wide:
0 in stock
Documents & Guides
I-Grip, Cable Diameter Range: 0.32-0.43 inch, Galvanized, Mesh Length: 4 inch

Overview

I-Grip, Cable Diameter Range: 0.32-0.43 inch, Galvanized, Mesh Length: 4 inch

Kellems® I-Grips are made of high strength, plastic coated galvanized steel strand. They are offered in six sizes to fit all cable diameters used with Hubbell Insulgrip® Kellems l-Grips will control cable arc-of-bend and reduce high pull tensions from being transmitted to the wiring terminals.

Also known as: 783585332147, 07310001, KEL07310001

Features & Benefits

  • Controls cable arc-of-bend
  • Provides heavy-duty strain relief
  • Easily attached to Insulgrip plug and connector body

Specifications

Diameter: 1 1/4 in
Length: 4 in
Material: Steel, Nylon
Diameter Range: 0.320 - 0.430 in
Diameter: 1 1/4 in
Material: Steel, Nylon
Length: 4 in
Diameter Range: 0.320 - 0.430 in