Cord Grip Connector, Straight, Male, 3/4", Aluminum

Item #: 0030435

Cat #: 073031203

UPC: 783585330037

Company wide:
0 in stock
Documents & Guides
Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh NPT Hub Size: 3/4 Inch, Cable Dia. Range: 0.540 Inch - 0.730 Inch, Mesh Length: 6.50 Inch.

Overview

Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh NPT Hub Size: 3/4 Inch, Cable Dia. Range: 0.540 Inch - 0.730 Inch, Mesh Length: 6.50 Inch.
Also known as: 783585330037, 073031203, KEL073031203

Specifications

Diameter: 3/4 in
Length: 6 1/2 in
Material: Steel, Aluminum
Diameter Range: 0.540 - 0.730 in
Diameter: 3/4 in
Material: Steel, Aluminum
Length: 6 1/2 in
Diameter Range: 0.540 - 0.730 in