Fluorescent Lamp, Extended Performance, T8, 48", 32W, 2700K

Item #: 0030425

Cat #: FO32/827/XP/ECO3

UPC: 046135220395

Company wide:
0 in stock
Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Medium Base, 2 Pin, 2700K, Lumens: 3000, 85 CRI, Standard Case Qty: 30 Sylvania Part # 22039

Overview

Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Medium Base, 2 Pin, 2700K, Lumens: 3000, 85 CRI, Standard Case Qty: 30 Sylvania Part # 22039
Also known as: 046135220395, FO32/827/XP/ECO3, SYLFO32827XPECO

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 3000
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 3000
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Material: Glass
Color Temperature: 2700 (Warm White)
Base: Medium Bi-Pin (G13)