18" Junior Pulling Grip, Single Weave Mesh, 1.000-1.240"

Item #: 0030424

Cat #: 03305006

UPC: 783585315324

Company wide:
0 in stock
Documents & Guides
Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 11 1/2 Inch.

Overview

Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 11 1/2 Inch.

The need to feed electrical cable, bare conductor, wire rope, fiber and other materials through walls, ceilings, underground channels and other tight, blind enclosures is ubiquitous throughout industry in construction, power utility, factory service lines and many other applications. Pulling grips are the invaluable tools that help technicians meet these challenges, providing an efficient and reusable method for safely and efficiently moving cable through ducts, sheaves and other industrial spaces. Kellems pulling grips are constructed with high quality wire mesh which expands easily and encloses cables or bundles snugly, with a minimum diameter build-up, creating a smooth, slim profile that reduces the chance of snagging and allows for easy passage. Kellems pulling grips utilize engineered shoulder protectors to hold the cable securely, further ensuring smooth movement over line stringing blocks, conduit bends and other rough spots, and they protect the leading edge of the grip from abrasion in motion. They are highly engineered to ensure that there is no buildup of tension or strain at any point on the cable throughout the placement process. In addition, Kellems pulling grips are constructed with high quality, flexible, high strength galvanized steel strand for long duty life.

Also known as: 783585315324, 03305006, KEL03305006

Features & Benefits

  • Flexible eye for easy attachment to pulling line, snake or fish tape
  • Single weave galvanized steel mesh

Specifications

Length: 11 1/2 in
Material: Steel
Diameter Range: 1.000 - 1.240 in
Length: 11 1/2 in
Diameter Range: 1.000 - 1.240 in
Material: Steel