Underground Feeder Cord Grip, Straight, Size: 1/2", Aluminum

Item #: 0030338

Cat #: UFC0001

UPC: 783585207513

Company wide:
0 in stock
Documents & Guides
Underground Feeder Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.20 - 0.40 Inch, Material: Aluminum

Overview

Underground Feeder Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.20 - 0.40 Inch, Material: Aluminum

Our offering of aluminum cord grips deliver liquidtight strain relief and dependable cable sealing for wet or dry locations. Available in straight and 90° configurations across a full range of NPT hub sizes and cable diameters, they secure flexible cords and cables while protecting against pullout and vibration. These rugged, lightweight connectors are ideal for enclosure and equipment cable entries, pair with locknuts and wire mesh strain relief for added support, and choose replacement glands as needed to extend service life.

Also known as: 783585207513, UFC0001, KELUFC0001

Features & Benefits

  • Machined aluminum underground feeder connector

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.200 - 0.400 in
Diameter: 1/2 in
Diameter Range: 0.200 - 0.400 in
Material: Aluminum