Straight Cord Connector, 1", Straight, Male, Aluminum

Item #: 0030329

Cat #: SHC1044

UPC: 783585200446

Company wide:
0 in stock
Documents & Guides
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 1.00 Inch - 1.13 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Pink.

Overview

Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 1.00 Inch - 1.13 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Pink.

Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and other corrosive materials. Their machined steel nut and body allows for tightening the compression nut and NPT hub without worrying about stripping the threads. For larger size cord, NPT hub sizes 1" to 2", Hubbell utilizes malleable iron connectors which provide excellent holding and Liquidtight performance. Hubbell’s nylon cord connectors resist most common industrial corrosives and provide highly effective pullout protection in a lightweight design. They are ideal for any application where weight, conductivity or corrosion may be an issue. They’re available in NPT hub sizes from ¼" to 1". Stainless steel cord connectors provide superior strength and corrosion resistance for industrial and military applications. They are machined from 300 series stainless steel and come in ¼" to 1", NPT hub sizes.

Also known as: 783585200446, SHC1044, KELSHC1044

Features & Benefits

  • Aluminum cord connector provides durable performance
  • Knurled finish makes them easy to handle and maintain UL listing by hand tightening
  • Lightweight design

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 1.000 - 1.130 in
Diameter: 1 in
Diameter Range: 1.000 - 1.130 in
Material: Aluminum