Corrosion Resistant Nylon Cord Connector, 1/2"

Item #: 0030298

Cat #: ZS105CR

UPC: 783936989662

$ 18.97 EA
Company wide:
279 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.

Also known as: 783936989662, ZS105CR, KILZS105CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Nylon