Straight Cord Connector, 1/2", Straight, Male, Aluminum

Item #: 0030297

Cat #: ZS105

UPC: 783936973487

$ 17.93 EA
Company wide:
112 in stock
Documents & Guides
Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.

Overview

Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.250 Inch - 0.375 Inch, Color: White.
Also known as: 783936973487, ZS105, KILZS105, flat cable grommet

Features & Benefits

  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power
  • Aluminum construction resists corrosion

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Aluminum