
Liquidtight, Straight, Male, 1/2", Nylon, Black
Item #: 0030267
Cat #: P050NBKA
UPC: 783585339122
Company wide:
86
in stock
Documents & Guides
Liquidtight, Straight, Male, 1/2 Inch, Nylon, Black
Overview
Liquidtight, Straight, Male, 1/2 Inch, Nylon, Black
Kellems liquidtight conduit pairs with nylon connectors that are completely non-conductive, corrosion resistant and easier to install than metallic liquidtight fittings. They feature a patented SwivelLok® design that eliminates the need for separate straight, 45-degree and 90-degree fittings by providing a full range in one device. In addition, these Kellems non-metallic connectors have a unique design which allows UL 50 ratings of 3R, 4X, 12 and 13.
Also known as: 783585339122, P050NBKA, KELP050NBKA
Features & Benefits
- Nylon compression nut has a tapered dome to tighten ferrule onto conduit
- Neoprene O-ring provides liquidtight seal
- Non integral ferrule provides conduit seal and pullout protection
Specifications
| Diameter: | 1/2 in |
| Color: | Black |
| Material: | Nylon |
| Diameter: | 1/2 in |
| Material: | Nylon |
| Color: | Black |