Power Adapter, 120VAC

Item #: 0030236

Cat #: LS8E-ACS

UPC: 074983770175

$ 95.11 EA
Company wide:
0 in stock

Overview

120 VAC power Adapter

The PanTher™ LS8E and LS8EQ Hand-Held Thermal Transfer Printers produce high-quality, industrial labels on a wide variety of label materials for electrical and network applications such as wire/cable, components, safety, and facility identification.

Also known as: 074983770175, LS8E-ACS, PDTLS8EACS

Specifications

Volts AC: 120
Volts AC: 120