Self-Adjusting Wire Stripper, 10-24 AWG

Item #: 0030137

Cat #: 2078300

UPC: 038548088457

Company wide:
0 in stock
Documents & Guides
Self Adjusting Wire Stripper From 10-24 AWG. Wire Crimper From 10-22 AWG.

Overview

Self Adjusting Wire Stripper From 10-24 AWG. Wire Crimper From 10-22 AWG.

The IRWIN wire stripper is a self adjusted stripper that strips wire from 10-24 AWG. Adjustable stopper controls the length of the core strip. The adjustable stopper controls the length of the core strip.

Also known as: 038548088457, 2078300, IRW2078300

Features & Benefits

  • ProTouch™ grips provide maximum comfort and reduced hand fatigue
  • Wire cutter extends versatility
  • Wire crimper crimps 10-22 AWG insulated, 10-22 AWG non-insulated and 7 to 9 mm ignition terminals
  • Swivel knob micro-adjusts for gauges smaller than 20 AWG

Specifications

Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG
Type: Stripper
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG