Allegro II 1000W Convection Heater

Item #: 0030131

Cat #: 7316-C10-FS

UPC: 774725005861

Company wide:
0 in stock
Documents & Guides
Convection Heater, Series: Allegro II 18, Dimensions: 25-9/16" x 18-1/2" x 4-3/8", 1000W, 240V, Color: White. Compatible with Programmer System

Overview

Convection Heater, Series: Allegro II 18, Dimensions: 25-9/16" x 18-1/2" x 4-3/8", 1000W, 240V, Color: White. Compatible with Programmer System

The Allegro II 18 is the intermediate size electrical convection heater from the Allegro II line, Convectair’s best natural convection wall-mount heaters! It’s the ideal choice for those seeking silent and consistent comfort throughout the entire room. Available in wattages up to 2000W, this energy efficient electrical heater will add a touch of beauty and well-being to your home. Available in 750 to 2000W. Only offered in white.

Also known as: 774725005861, 7316-C10-FS, CVT7316C10FS

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 750, 1000
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall