
Flat Hinged Latch Window Cover Enclosure
Item #: 0030107
Cat #: VJB1614HWPL2
UPC: 783510159177
Call for price
Company wide:
0
in stock
Documents & Guides
Flat Hinged Latch Window Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 15.81 x 13.81 x 5.99, Material/Finish: Fiberglass
Overview
Flat Hinged Latch Window Cover Enclosure, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 15.81 x 13.81 x 5.99, Material/Finish: Fiberglass
VJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 783510159177, VJB1614HWPL2, HOFHJB1614HWPL2LG
Specifications
| Material: | Fiberglass |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3 |
| Standards: | Build America Buy America Compliant |
| Material: | Fiberglass |
| IP/NEMA Rating: | NEMA 3 |
| Special Program: | Hoffman On Demand |
| Standards: | Build America Buy America Compliant |