48.00 GALV N3R SC STRAIGHT SECTION W/O KO

Item #: 0030040

Cat #: 121248 GRTGV NK

UPC: 782051009897

$ 1221.25 EA
Company wide:
0 in stock
Documents & Guides
48.00 GALV N3R SC STRAIGHT SECTION W/O KO

Overview

48.00 GALV N3R SC STRAIGHT SECTION W/O KO
Also known as: 782051009897, 121248 GRTGV NK, CIR121248GRTGVNK

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Steel
Color: Plain
Width: 12 in
Length: 48 in
IP/NEMA Rating: NEMA 3R