6000 GLV N3R SC STRAIGHT SECTION W/O KO

Item #: 0030039

Cat #: 121260 GRTGV NK

UPC: 782051009903

$ 1356.01 EA
Company wide:
0 in stock
Documents & Guides
60.00 GALV N3R SC STRAIGHT SECTION W/O KO

Overview

60.00 GALV N3R SC STRAIGHT SECTION W/O KO
Also known as: 782051009903, 121260 GRTGV NK, CIR121260GRTGVNK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Length: 60 in
Material: Steel
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain