B-LINE SB1724FB TUBULAR STRINGER, 1

Item #: 0029982

Cat #: SB1724FB

UPC: 799038014539

$ 588.90 EA
Company wide:
0 in stock
Documents & Guides
CABLE RUNWAY 24"

Overview

CABLE RUNWAY 24"
Also known as: 799038014539, SB1724FB, BLISB1724FB

Specifications

Width: 24 in
Width: 24 in