12.5" Round Bucket Top

Item #: 0029971

Cat #: UT158-43

UPC: 783310048770

Company wide:
0 in stock
Documents & Guides
Dimensions: 12.5" Diameter, 18oz Canvas, Rugged YKK buckles

Overview

Dimensions: 12.5" Diameter, 18oz Canvas, Rugged YKK buckles
Also known as: 783310048770, UT158-43, GREUT15843

Specifications

Material: Canvas
Type: Tool Bag
Width: 12 1/2 in
Material: Canvas
Width: 12 1/2 in
Type: Tool Bag