Wall Angle Support Kit, 18" Wide, Black

Item #: 0029964

Cat #: 11421718

UPC: 703957178845

$ 49.56 EA
Company wide:
1 in stock
Documents & Guides
Wall Angle Support Kit, 18" Wide, Black

Overview

Wall Angle Support Kit, 18" Wide, Black
Also known as: 703957178845, 11421718, CPI11421718

Specifications

Type: Support Kit, Wall Angle Support
Material: Steel
Type: Support Kit, Wall Angle Support
Material: Steel