Universal Cable Runway, Steel, 18" Wide, Black

Item #: 0029963

Cat #: 10250718

UPC: 703957115659

$ 215.67 EA
Company wide:
2 in stock
Documents & Guides
Universal Cable Runway, Steel, 18 Inch Wide, Black

Overview

Universal Cable Runway, Steel, 18 Inch Wide, Black

Our most popular cable runway is designed for value conscious customers. The Universal Cable Runway offers the industry standard features you’ve come to expect. With the runway supported every 5’ (1.5 m), maximum load with minimal deflection is 132 lb/ft (59.9 kg). 

Also known as: 703957115659, 10250718, CPI10250718

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel