ETN LGE360032GC Series G, LG-frame

Item #: 0029808

Cat #: LGE360032GC

UPC: 786685004518

$ 17668.85 EA
Company wide:
0 in stock
CUT LGE360032GC LGE 100% RATED 3 POLE 600A LSI BREAKER

Overview

CUT LGE360032GC LGE 100% RATED 3 POLE 600A LSI BREAKER
Also known as: 786685004518, LGE360032GC, CUTLGE360032GC

Specifications

Poles: 3
Amps: 600
Volt Amps: 40
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volt Amps: 40
Interrupt Rating AC: 18 kA
Amps: 600
Volts AC: 600