
2-1/2" PVC 90° Elbow, 36" Radius, Schedule 80, Gray, Bell End
Item #: 0029756
Cat #: 212P90X36S8WBE
UPC:
$ 119.64 EA
Company wide:
3
in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray, Bell End
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray, Bell End
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 212P90X36S8WBE
Specifications
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Color: | Gray |
| Type: | Schedule 80 |
| Angle: | 90° |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 36 in |