Torque Wrench, 16"

Item #: 0029747

Cat #: BTW150750

UPC: 781810535424

Call for price
Company wide:
0 in stock
Documents & Guides
Torque Wrench Wire Cutters, Overall Length: 16 Inch, Handle Material: Metal.

Overview

Torque Wrench Wire Cutters, Overall Length: 16 Inch, Handle Material: Metal.
Also known as: 781810535424, BTW150750, BURBTW150750

Specifications

Type: Cutter
Length: 16 in
Type: Cutter
Length: 16 in