50MR16/T/VWFL60(FNV)12V

Item #: 0029740

Cat #: S2625

UPC:

Company wide:
0 in stock
Documents & Guides
50 Watt; Halogen; MR16; FNV; 4000 Average rated hours; Miniature 2 Pin Round base; 12 Volt

Overview

50 Watt; Halogen; MR16; FNV; 4000 Average rated hours; Miniature 2 Pin Round base; 12 Volt
Also known as: S2625, SATS2625

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Wattage: 50
Lumens: 900
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Color Temperature: 2900 (Warm White)
Color Rendering Index (CRI): 100
Lumens: 900
Light Technology: Halogen
Volts AC: 12
Wattage: 50
Dimmable: Yes
Base: 2-Pin (GU5.3)