
Cable Tie Mount, 1.12", Adhesive, 4-Way, Nylon, White
Item #: 0029735
Cat #: ABM112-A-C
UPC: 074983281114
$ 1.20 EA
Company wide:
500
in stock
Documents & Guides
Cable Tie Mount, 1.12", Adhesive, 4-Way, Nylon, White, Pack of 100
Overview
Cable Tie Mount, 1.12", Adhesive, 4-Way, Nylon, White, Pack of 100
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983281114, ABM112-A-C, PDTABM112AC
Specifications
| Width: | 1.120 in |
| Color: | White |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Length: | 1.120 in |
| Width: | 1.120 in |
| Mounting: | Adhesive, # 6 Screw |
| Length: | 1.120 in |
| Color: | White |
| Material: | Nylon |