Mm LED Bb 100w Bu P5 Refractor

Item #: 0029693

Cat #: MLEDNS105P5BU

UPC: 781381961844

Company wide:
0 in stock
APP MLEDNS105P5BH MM LED BB 1

Overview

APP MLEDNS105P5BH MM LED BB 1
Also known as: 781381961844, MLEDNS105P5BU, APPMLEDNS105P5BU

Specifications

Mounting: Stanchion
Lumens: 3450
Wattage: 47.500
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Wattage: 47.500
Light Technology: LED
Lumens: 3450
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277