ABB S802U-K50 MCB S800 2P K 50A

Item #: 0029691

Cat #: S802U-K50

UPC: 612271214255

$ 434.31 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABBS802UK50
Also known as: 612271214255, S802U-K50, ABBS802UK50

Specifications

Poles: 2
Mounting: DIN Rail
Volts AC: 240, 415
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 2
Volts AC: 240, 415
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 25 kA