Replacement Motor, 125V

Item #: 0029662

Cat #: WG630D

UPC: 078275020139

$ 63.76 EA
Company wide:
0 in stock
Documents & Guides
Replacement Motor, 125V, 60 Hz

Overview

Replacement Motor, 125V, 60 Hz
Also known as: 078275020139, WG630D, IMTWG630D

Specifications

Type: Mechanical, Time Switch
Type: Mechanical, Time Switch