Replacement Motor, 208-277V

Item #: 0029648

Cat #: WG1573-10D

UPC: 078275020122

$ 55.50 EA
Company wide:
0 in stock
Documents & Guides
Replacement Motor, 208-277V, Compatible With: New Style T102, T104, WH10, WH30

Overview

Replacement Motor, 208-277V, Compatible With: New Style T102, T104, WH10, WH30

208-277 Vac, 60 Hz Motor For T102, T104, T106, T172, T174, Wh40

Also known as: 078275020122, WG1573-10D, IMTWG157310D

Specifications

Volts AC: 277, 240, 208
Wattage: 3
Type: Motor
Standards: California Proposition 65
Volts AC: 277, 240, 208
Type: Motor
Wattage: 3
Standards: California Proposition 65