Replacement Motor, 125V

Item #: 0029646

Cat #: WG1570-10D

UPC: 078275020115

$ 63.07 EA
Company wide:
1 in stock
Documents & Guides
Replacement Motor, 125V, Compatible With: New Style T101, T103, T105.

Overview

Replacement Motor, 125V, Compatible With: New Style T101, T103, T105.

For more than a century, customers have turned to Intermatic for reliable, easy-to-install lighting control and energy management solutions. Throughout our 130-year history as a family-owned business, we’ve worked to build strong relationships and deliver robust products that serve the electrical, pool and spa, HVAC/R, retail and OEM markets.

Also known as: 078275020115, WG1570-10D, IMTWG157010D, timer

Specifications

Volts AC: 120
Wattage: 3
Type: Motor
Standards: California Proposition 65
Volts AC: 120
Type: Motor
Wattage: 3
Standards: California Proposition 65