VARIABLE TIMR 208-277V 4PST SEP CLOCK

Item #: 0029641

Cat #: T7802B

UPC: 078275464216

$ 307.63 EA
Company wide:
0 in stock
Documents & Guides
The VARIABLE TIMR 208-277V 4PST SEP CLOCK Provide true 7-day load control with a minimum ON/OFF time of 3 1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching and separate clock motor terminals for switching loads not on-line voltage.

Overview

The VARIABLE TIMR 208-277V 4PST SEP CLOCK Provide true 7-day load control with a minimum ON/OFF time of 3 1/2 hours. The timer enables different programs to be set for each day of the week. It features 4-pole single throw and 4 pole (2 NO/2NC) switching and separate clock motor terminals for switching loads not on-line voltage.
Also known as: 078275464216, T7802B, IMTT7802B

Specifications

IP/NEMA Rating: NEMA 1
Wattage: 3
Type: Electromechanical
IP/NEMA Rating: NEMA 1
Type: Electromechanical
Wattage: 3