Int-mat T7401bc NEMA 1 - 125 V 4pst

Item #: 0029635

Cat #: T7401BC

UPC: 078275465022

$ 987.51 EA
Company wide:
0 in stock
Documents & Guides
Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, 1/2 To 3/4in Knockout, With Carryover, Application: Indoor/outdoor Lighting, Air Conditioning, Motor, Sign, Standard: Ul 917, Csa (canada And Us), Csa C22.

Overview

Features: 40a 120 To 480v Ac Resistive Rating, 40a 120 To 277v Ac 1000va Tungsten/inductive Rating, 1/2 To 3/4in Knockout, With Carryover, Application: Indoor/outdoor Lighting, Air Conditioning, Motor, Sign, Standard: Ul 917, Csa (canada And Us), Csa C22.
Also known as: 078275465022, T7401BC, IMTT7401BC

Specifications

IP/NEMA Rating: NEMA 1
Wattage: 3
Type: Electromechanical
IP/NEMA Rating: NEMA 1
Type: Electromechanical
Wattage: 3