Mechanical Timer, 7-Day, 4PST

Item #: 0029634

Cat #: T7401B

UPC: 078275461017

$ 292.12 EA
Company wide:
9 in stock
Mechanical Timer, 7-Day, 4PST, NEMA 1, 40 Amp, 125V, Optional Carryover.

Overview

Mechanical Timer, 7-Day, 4PST, NEMA 1, 40 Amp, 125V, Optional Carryover.

These 7-Day Mechanical Time Switches offer the capability of having a different schedule for each day of the week. They can handle up to 40 A of electrical loads per circuit and have separate terminals for powering the clock motor. These time switches can handle up to four loads per clock, providing a single control for easier installation. Each time switch comes with 7 ON and 7 OFF trippers, allowing for at least one ON/OFF operation each day.

Also known as: 078275461017, T7401B, IMTT7401B, Time clock

Specifications

Type: Mechanical, 4PST, Electromechanical
Volts AC: 120
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Range: 7 day
Type: Mechanical, 4PST, Electromechanical
IP/NEMA Rating: NEMA 1
Amps: 40
Volts AC: 120
Wattage: 3
Range: 7 day