Mechanical Timer w/ Enclosure, 24 Hour, DPST, NEMA 3R, 30A, 240V

Item #: 0029632

Cat #: T30404R

UPC: 078275124318

$ 453.50 EA
Company wide:
1 in stock
Documents & Guides
Mechanical Timer, 24 Hour, DPST, NEMA 3R, 30 Amp, 240 Volt

Overview

Mechanical Timer, 24 Hour, DPST, NEMA 3R, 30 Amp, 240 Volt

Can be used as a load center only, or add mechanisms or wiring devices for complete control systems.

Also known as: 078275124318, T30404R, IMTT30404R

Specifications

Type: Mechanical, DPST
Range: 24 hr
Amps: 30
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Mechanical, DPST
Amps: 30
Standards: California Proposition 65
Range: 24 hr
Volts AC: 240
IP/NEMA Rating: NEMA 3R