NEMA 1 - 125 V Spdt

Item #: 0029625

Cat #: T1905

UPC: 078275191013

$ 232.02 EA
Company wide:
0 in stock
Documents & Guides
Mechanical Timer, 24 Hour, SPDT, NEMA 1, 20 Amp, 125 Volt.

Overview

Mechanical Timer, 24 Hour, SPDT, NEMA 1, 20 Amp, 125 Volt.

This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.

Also known as: 078275191013, T1905, IMTT1905

Specifications

Type: Mechanical, SPDT, Electromechanical
Range: 24 hr
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 20
Wattage: 3
Type: Mechanical, SPDT, Electromechanical
Volts AC: 120
Amps: 20
Range: 24 hr
IP/NEMA Rating: NEMA 1
Wattage: 3