24-Hour DPST Mechanical Timer

Item #: 0029618

Cat #: T174

UPC: 078275174214

$ 121.36 EA
Company wide:
5 in stock
Documents & Guides
Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 208-277 Volt.

Overview

Mechanical Timer, 24 Hour, DPST, NEMA 1, 40 Amp, 208-277 Volt.

Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.

Also known as: 078275174214, T174, IMTT174

Specifications

Type: Mechanical, DPST
Range: 24 hr
Volts AC: 277, 240, 208
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Type: Mechanical, DPST
Volts AC: 277, 240, 208
Wattage: 3
Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 40