Mechanical Timer, 24-Hour, DPST

Item #: 0029602

Cat #: T104R

UPC: 078275000124

$ 138.57 EA
Company wide:
44 in stock
Mechanical Timer, 24 Hour, DPST, NEMA 3R, 40 Amp, 208-277 Volt, HP Rating: 5HP.

Overview

Mechanical Timer, 24 Hour, DPST, NEMA 3R, 40 Amp, 208-277 Volt, HP Rating: 5HP.

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275000124, T104R, IMTT104R, DPST

Specifications

Type: Mechanical, DPST, Electromechanical
Range: 24 hr
Volts AC: 277, 240, 208
Wattage: 3
Amps: 40
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, DPST, Electromechanical
Volts AC: 277, 240, 208
Amps: 40
Range: 24 hr
Wattage: 3
IP/NEMA Rating: NEMA 3R, NEMA 3